Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 10
Mfr # AG40-GP-CL-S-10
Zoro # G610042503
product price: $1,911.99
/ea
Free Shipping & Returns
$1,911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Included Hood Type Standard Hood
- ATPV Rating 40 cal/sq cm
- Standards NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-S-10
- Zoro # G610042503
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Leather Protector Length | 12 in |
Glove Size | 10 |
Minimum Chest Size | 36 in |
Maximum Waist Size | 32 |
Maximum Chest Size | 38 in |
Minimum Waist Size | 30 in |
Description
Arc Flash Protection Clothing Kit, Black, Size S, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 9, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 9)
- FIRST CONCEPT DOOR MAT HFRND GK KY (FC-72019)
- 3M Filter Retainer, For D8000 Series (D701)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (2UUG5)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08B2X09 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, 2XL, Glove Size 09 (KIT2CV08B2X09)
- Mechanix Wear Workwear and Protective Clothing