Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-XL-H3PFNG
Zoro # G710043158
product price: $2,173.99
/ea
Free Shipping & Returns
$2,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Headwear Included Hard Hat
- Includes Glove Protectors No
- Standards NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-XL-H3PFNG
- Zoro # G710043158
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Minimum Chest Size | 48 in |
Maximum Waist Size | 44 |
Minimum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Headwear Included | Hard Hat |
Includes Glove Protectors | No |
Standards | NFPA |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Included Hood Type | Lift Front |
ATPV Rating | 40 cal/sq cm |
Includes Hood | Yes |
Clothing Included | Jacket, Pants |
Arc Flash PPE Category | 4 |
Includes Safety Glasses | Yes |
Garment Material Trade Name | Pyrad |
Includes Gloves | No |
Includes Carrying Bag | Yes |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Description
Arc Flash Protection Clothing Kit, Black, Size XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, M (63307)
- NOVUS PRODUCTS Wet Floor Sign, 18 1/2 in Height, 16 1/2 in Width, Nylon, English and Spanish (PC111O-ORANGE)
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122024)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- SALISBURY Arc Flash Clothing Kits (SKCA20RGXL-LF)
- Mechanix Wear Arc Flash and Flame Resistant Clothing