Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-M-H3PFNG
Zoro # G310042704
product price: $2,651.99
/ea
Free Shipping & Returns
$2,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Includes Glove Protectors No
- Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
- Clothing Included Jacket, Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-M-H3PFNG
- Zoro # G310042704
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Maximum Chest Size | 42 in |
Minimum Waist Size | 34 in |
Maximum Waist Size | 36 |
Minimum Chest Size | 40 in |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
Includes Glove Protectors | No |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Clothing Included | Jacket, Pants |
Includes Hood | Yes |
Headwear Included | Hard Hat |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 4 |
Included Hood Type | Lift Front |
Includes Carrying Bag | Yes |
Garment Material Trade Name | Pyrad |
Standards | NFPA |
ATPV Rating | 40 cal/sq cm |
Includes Gloves | No |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Description
Arc Flash Protection Clothing Kit, Black, Size M, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Welding Gloves, Cowhide Palm, L (Y1903L)
- 3M Particulate Filter 2097/07184/P100, PK2, 2 PK, NIOSH Approved (70070710945)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6007)
- AVERY R Metal Rim Key Tags, 114 Diameter Tag, Metal Split Ring, White, 50 Tags 11025, White, 50PK (AVE11025)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGM-LF-PP)
- Mechanix Wear Workwear and Protective Clothing