Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-L-H3PFNG
Zoro # G010042394
product price: $2,651.99
/ea
Free Shipping & Returns
$2,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Includes Safety Glasses Yes
- Includes Hood Yes
- Headwear Included Hard Hat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-L-H3PFNG
- Zoro # G010042394
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Waist Size | 40 |
Minimum Waist Size | 38 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Headwear Included | Hard Hat |
Includes Carrying Bag | Yes |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Included Hood Type | Lift Front |
Includes Glove Protectors | No |
ATPV Rating | 40 cal/sq cm |
Clothing Included | Jacket, Pants |
Garment Material Trade Name | Pyrad |
Standards | NFPA |
Arc Flash PPE Category | 4 |
Includes Gloves | No |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Protection Clothing Kit, Black, Size L, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Eye Protection Required In This Area Sign (D201RB)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X15' (2515R)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J70 (472J70)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- SALISBURY Arc Flash Clothing Kits (SK40PRGL-LF)
- Mechanix Wear Workwear and Protective Clothing