Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-5XL-NG
Zoro # G110042553
product price: $2,413.99
/ea
Free Shipping & Returns
$2,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- ATPV Rating 40 cal/sq cm
- Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
- Garment Material Trade Name Pyrad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-5XL-NG
- Zoro # G110042553
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Minimum Chest Size | 64 in |
Minimum Waist Size | 58 in |
Maximum Waist Size | 60 |
Maximum Chest Size | 66 in |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
ATPV Rating | 40 cal/sq cm |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Garment Material Trade Name | Pyrad |
Includes Hood | Yes |
Standards | NFPA |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Includes Gloves | No |
Includes Glove Protectors | No |
Clothing Included | Jacket, Pants |
Arc Flash PPE Category | 4 |
Headwear Included | Hard Hat |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Included Hood Type | Standard Hood |
Description
Arc Flash Protection Clothing Kit, Black, Size 5XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Soft, Nylon, PU, Universal, PR (6991-01Q)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Fine (90496)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221023)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9500L)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG3X-WB)
- Mechanix Wear Arc Flash and Flame Resistant Clothing