Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-5XL-H3P-NG
Zoro # G310041868
Free Shipping & Returns
$2,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Included Hood Type Lift Front
- Includes Glove Protectors No
- ATPV Rating 40 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-5XL-H3P-NG
- Zoro # G310041868
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Minimum Waist Size | 58 in |
Maximum Chest Size | 66 in |
Minimum Chest Size | 64 in |
Maximum Waist Size | 60 |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
Included Hood Type | Lift Front |
Includes Glove Protectors | No |
ATPV Rating | 40 cal/sq cm |
Garment Material Trade Name | Pyrad |
Arc Flash PPE Category | 4 |
Headwear Included | Hard Hat |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Clothing Included | Jacket, Pants |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Includes Gloves | No |
Standards | NFPA |
Includes Hood | Yes |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Visor Visibility Type | True Color |
Description
Arc Flash Protection Clothing Kit, Black, Size 5XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- KISHIGO 4X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-4X)
- FIRE-DEX Shoe-Fit Fire Boots, Mens, 12M, PR (FDXR100-12)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGL-PP)
- Mechanix Wear Workwear and Protective Clothing