Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-5X-H3PFNG
Zoro # G110041839
product price: $3,131.99
/ea
Free Shipping & Returns
$3,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Includes Glove Protectors No
- Includes Hood Yes
- Includes Gloves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-5X-H3PFNG
- Zoro # G110041839
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Waist Size | 60 |
Maximum Chest Size | 66 in |
Minimum Waist Size | 58 in |
Minimum Chest Size | 64 in |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
Includes Glove Protectors | No |
Includes Hood | Yes |
Includes Gloves | No |
Arc Flash PPE Category | 4 |
Standards | NFPA |
ATPV Rating | 40 cal/sq cm |
Headwear Included | Hard Hat |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Included Hood Type | Lift Front |
Clothing Included | Jacket, Pants |
Garment Material Trade Name | Pyrad |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Visor Visibility Type | True Color |
Description
Arc Flash Protection Clothing Kit, Black, Size 5XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- CONDOR Welding Jacket, Brown, Leather, M (2AZ36)
- JJ KELLER Flammable Liquid Label, 4 in. H, PK500 (290)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, 2XL (74310-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08MD09 8 cal/cm2 Arc Flash Kit with FR Coverall, MD, Glove Size 09 (KIT2CV08MD09)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits