Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-4XL-NG
Zoro # G610041766
product price: $2,240.99
/ea
Free Shipping & Returns
$2,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4XL
- Includes Carrying Bag Yes
- Includes Hood Yes
- Includes Gloves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-4XL-NG
- Zoro # G610041766
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Minimum Chest Size | 60 in |
Minimum Waist Size | 54 in |
Maximum Chest Size | 62 in |
Maximum Waist Size | 56 |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
Includes Gloves | No |
Clothing Included | Jacket, Pants |
Includes Glove Protectors | No |
ATPV Rating | 40 cal/sq cm |
Standards | NFPA |
Headwear Included | Hard Hat |
Includes Safety Glasses | Yes |
Garment Material Trade Name | Pyrad |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Arc Flash PPE Category | 4 |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Includes Face Shield | Yes |
Included Hood Type | Standard Hood |
Description
Arc Flash Protection Clothing Kit, Black, Size 4XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24122)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 480J46 (480J46)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-PP)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits