Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-4X-H3PFNG
Zoro # G410041881
product price: $3,011.99
/ea
Free Shipping & Returns
$3,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4XL
- Includes Carrying Bag Yes
- Included Hood Type Lift Front
- Includes Gloves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-4X-H3PFNG
- Zoro # G410041881
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Minimum Waist Size | 54 in |
Maximum Waist Size | 56 |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
Includes Carrying Bag | Yes |
Included Hood Type | Lift Front |
Includes Gloves | No |
Includes Hood | Yes |
Arc Flash PPE Category | 4 |
Garment Material Trade Name | Pyrad |
Includes Glove Protectors | No |
Standards | NFPA |
Includes Safety Glasses | Yes |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Headwear Included | Hard Hat |
ATPV Rating | 40 cal/sq cm |
Clothing Included | Jacket, Pants |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Description
Arc Flash Protection Clothing Kit, Black, Size 4XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Benzene May Cause Cancer Sign, D27P (D27P)
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- HEXARMOR Safety Gloves, PR (5050-L (9))
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- SALISBURY Arc Flash Clothing Kits (SK8RG2X-WB)
- Mechanix Wear Arc Flash and Flame Resistant Clothing