Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-3XL-NG
Zoro # G610042008
product price: $2,068.99
/ea
Free Shipping & Returns
$2,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3XL
- Headwear Included Hard Hat
- Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
- Garment Material Trade Name Pyrad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-3XL-NG
- Zoro # G610042008
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Chest Size | 56 in |
Maximum Waist Size | 52 |
Maximum Chest Size | 58 in |
Minimum Waist Size | 50 in |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Headwear Included | Hard Hat |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Garment Material Trade Name | Pyrad |
Includes Gloves | No |
ATPV Rating | 40 cal/sq cm |
Includes Hood | Yes |
Includes Glove Protectors | No |
Standards | NFPA |
Clothing Included | Jacket, Pants |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 4 |
Includes Safety Glasses | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Included Hood Type | Standard Hood |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Description
Arc Flash Protection Clothing Kit, Black, Size 3XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Positioning Belt (M) (FSBELT-2D-RINGS-M)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88586)
- RETRACTA-BELT Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black (WP6500SB)
- CONDOR Wrist Support, S, Right, Black (5T545)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-PP)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits