Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-3XL-H3P-NG
Zoro # G310041974
product price: $2,306.99
/ea
Free Shipping & Returns
$2,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3XL
- Includes Carrying Bag Yes
- Includes Hood Yes
- Clothing Included Jacket, Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-3XL-H3P-NG
- Zoro # G310041974
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Waist Size | 50 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Maximum Waist Size | 52 |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
Clothing Included | Jacket, Pants |
Headwear Included | Hard Hat |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Garment Material Trade Name | Pyrad |
Standards | NFPA |
Arc Flash PPE Category | 4 |
Includes Gloves | No |
Included Hood Type | Lift Front |
Includes Safety Glasses | Yes |
Includes Glove Protectors | No |
ATPV Rating | 40 cal/sq cm |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Protection Clothing Kit, Black, Size 3XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F102)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- GASCO Calibration Gas, Ethanol, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-65N-208.4)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2SC11XL11 12 cal Arc Flash Kit W/Short Coat & Bib Overall in UltraSoft, XL, Sz 11 (KIT2SC11XL11)
- Mechanix Wear Arc Flash and Flame Resistant Clothing