Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-2XL-NG
Zoro # G810043508
product price: $1,895.99
/ea
Free Shipping & Returns
$1,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Includes Hood Yes
- Includes Glove Protectors No
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-2XL-NG
- Zoro # G810043508
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Minimum Chest Size | 52 in |
Maximum Waist Size | 48 |
Maximum Chest Size | 54 in |
Minimum Waist Size | 46 in |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
Includes Hood | Yes |
Includes Glove Protectors | No |
Arc Flash PPE Category | 4 |
Clothing Included | Jacket, Pants |
ATPV Rating | 40 cal/sq cm |
Headwear Included | Hard Hat |
Includes Carrying Bag | Yes |
Includes Gloves | No |
Standards | NFPA |
Garment Material Trade Name | Pyrad |
Includes Safety Glasses | Yes |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Visor Visibility Type | True Color |
Included Hood Type | Standard Hood |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Description
Arc Flash Protection Clothing Kit, Black, Size 2XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, M (730101M)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, L (J23122)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC402X10 40 cal Compliance Arc Flash Kit W/Short Coat & Bib Overall, 2XL, Sz 10 (KIT4SC402X10)
- Mechanix Wear Arc Flash and Flame Resistant Clothing