Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-2XL-H3P-NG
Zoro # G310043367
product price: $2,114.99
/ea
Free Shipping & Returns
$2,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Garment Material Trade Name Pyrad
- Includes Glove Protectors No
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-2XL-H3P-NG
- Zoro # G310043367
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Minimum Waist Size | 46 in |
Maximum Waist Size | 48 |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Garment Material Trade Name | Pyrad |
Includes Glove Protectors | No |
Includes Safety Glasses | Yes |
Included Hood Type | Lift Front |
Headwear Included | Hard Hat |
Standards | NFPA |
Clothing Included | Jacket, Pants |
Includes Gloves | No |
Arc Flash PPE Category | 4 |
Includes Carrying Bag | Yes |
ATPV Rating | 40 cal/sq cm |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Includes Hood | Yes |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Description
Arc Flash Protection Clothing Kit, Black, Size 2XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-24004-02)
- BUCKET BOSS Knee Pad, Gel Dome, Flex, Washable (95500)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, M (65111303M)
- C.H. HANSON Standard Letter Stamp Set, 3/32" (20150)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits