Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-XL-NG
Zoro # G710043134
product price: $1,433.99
/ea
Free Shipping & Returns
$1,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Includes Hood Yes
- Headwear Included Hard Hat
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-XL-NG
- Zoro # G710043134
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Maximum Chest Size | 50 in |
Maximum Waist Size | 44 |
Minimum Waist Size | 42 in |
Minimum Chest Size | 48 in |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Includes Hood | Yes |
Headwear Included | Hard Hat |
Includes Safety Glasses | Yes |
Garment Material Trade Name | Pyrad |
Includes Carrying Bag | Yes |
Clothing Included | Coat, Leggings |
Includes Gloves | No |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Standards | NFPA |
Arc Flash PPE Category | 4 |
ATPV Rating | 40 cal/sq cm |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
Included Hood Type | Standard Hood |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Description
Arc Flash Protection Clothing Kit, Black, Size XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, MK, Red, 1-3/8"H (41HB/40 KD Red)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, L (7603200)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 2, DOT, PK50 (NUMBER2R)
- 2W INTERNATIONAL Lime Economy Safety Vest, Large, Class 2 (RMZ529C-2 L)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits