Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-XL-H3P-NG
Zoro # G610043173
product price: $1,632.99
/ea
Free Shipping & Returns
$1,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Standards NFPA
- Included Hood Type Lift Front
- ATPV Rating 40 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-XL-H3P-NG
- Zoro # G610043173
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Maximum Waist Size | 44 |
Minimum Waist Size | 42 in |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Standards | NFPA |
Included Hood Type | Lift Front |
ATPV Rating | 40 cal/sq cm |
Includes Gloves | No |
Includes Hood | Yes |
Includes Glove Protectors | No |
Arc Flash PPE Category | 4 |
Clothing Included | Coat, Leggings |
Garment Material Trade Name | Pyrad |
Headwear Included | Hard Hat |
Includes Safety Glasses | Yes |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Includes Carrying Bag | Yes |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Includes Face Shield | Yes |
Description
Arc Flash Protection Clothing Kit, Black, Size XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE ADA Handicapped Parking Sign, 24" x 12, T1-6251-HI_12x24 (T1-6251-HI_12x24)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (3716GXL)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (9350M)
- SKB Protective Case, I Series, Black (3I-2424-14BC)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RG2X-PP)
- Mechanix Wear Arc Flash and Flame Resistant Clothing