Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-S-NG
Zoro # G110042645
product price: $1,433.99
/ea
Free Shipping & Returns
$1,433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Headwear Included Hard Hat
- Includes Gloves No
- Includes Carrying Bag Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-S-NG
- Zoro # G110042645
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Maximum Waist Size | 32 |
Minimum Waist Size | 30 in |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Headwear Included | Hard Hat |
Includes Gloves | No |
Includes Carrying Bag | Yes |
Includes Glove Protectors | No |
Includes Hood | Yes |
Arc Flash PPE Category | 4 |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Standards | NFPA |
Includes Safety Glasses | Yes |
ATPV Rating | 40 cal/sq cm |
Clothing Included | Coat, Leggings |
Garment Material Trade Name | Pyrad |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Included Hood Type | Standard Hood |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Protection Clothing Kit, Black, Size S, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8.5M)
- NMC Eye Wash Station Sign, M441P (M441P)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13562)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, L (0408RHVLLAR)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- Mechanix Wear Workwear and Protective Clothing