Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-S-H3PFNG
Zoro # G510042566
product price: $1,884.99
/ea
Free Shipping & Returns
$1,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Headwear Included Hard Hat
- Includes Hood Yes
- Includes Carrying Bag Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-S-H3PFNG
- Zoro # G510042566
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Minimum Waist Size | 30 in |
Maximum Waist Size | 32 |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Headwear Included | Hard Hat |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Standards | NFPA |
Includes Glove Protectors | No |
Includes Gloves | No |
Arc Flash PPE Category | 4 |
Includes Safety Glasses | Yes |
Clothing Included | Coat, Leggings |
Garment Material Trade Name | Pyrad |
ATPV Rating | 40 cal/sq cm |
Included Hood Type | Lift Front |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Description
Arc Flash Protection Clothing Kit, Black, Size S, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID KnitMaster Lightweight Natural Color Seamless Knit Gloves, XS, 12PK (T143C-XS)
- BRADY Banding Tape, Green, 1 In. W, 90 ft. L (36304)
- PIP Ambi-dex Super 8, Disposable Gloves, 0.2mm Palm, Nitrile, Powder-Free, S, 50 PK, Blue (63-338PF/S)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-420)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC402X10 40 cal Compliance Arc Flash Kit W/Short Coat & Bib Overall, 2XL, Sz 10 (KIT4SC402X10)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits