Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-M-H3PFNG
Zoro # G610042398
product price: $1,884.99
/ea
Free Shipping & Returns
$1,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- ATPV Rating 40 cal/sq cm
- Garment Material Trade Name Pyrad
- Standards NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-M-H3PFNG
- Zoro # G610042398
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Maximum Waist Size | 36 |
Minimum Waist Size | 34 in |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
ATPV Rating | 40 cal/sq cm |
Garment Material Trade Name | Pyrad |
Standards | NFPA |
Includes Safety Glasses | Yes |
Headwear Included | Hard Hat |
Includes Hood | Yes |
Clothing Included | Coat, Leggings |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Arc Flash PPE Category | 4 |
Includes Carrying Bag | Yes |
Includes Gloves | No |
Included Hood Type | Lift Front |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Visor Visibility Type | True Color |
Description
Arc Flash Protection Clothing Kit, Black, Size M, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Universal (35ZR79)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (T5900NTKSHS)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, L (65111303L)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK (WF-18-4-X)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- SALISBURY Arc Flash Face Shield Kit, 12 cal/sq cm (SKA12-PP)
- Mechanix Wear Arc Flash and Flame Resistant Clothing