Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-M-H3P-NG
Zoro # G010042332
product price: $1,632.99
/ea
Free Shipping & Returns
$1,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Includes Hood Yes
- Includes Carrying Bag Yes
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-M-H3P-NG
- Zoro # G010042332
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Minimum Waist Size | 34 in |
Maximum Waist Size | 36 |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 4 |
Garment Material Trade Name | Pyrad |
ATPV Rating | 40 cal/sq cm |
Included Hood Type | Lift Front |
Standards | NFPA |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Clothing Included | Coat, Leggings |
Includes Safety Glasses | Yes |
Headwear Included | Hard Hat |
Includes Glove Protectors | No |
Includes Gloves | No |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Description
Arc Flash Protection Clothing Kit, Black, Size M, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Blue (67)
- SECURE CLICK Test Adapter (FF-800-06)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHLG002500)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-3-7-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- Mechanix Wear Workwear and Protective Clothing