Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-L-NG
Zoro # G010042295
product price: $1,433.99
/ea
Free Shipping & Returns
$1,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Garment Material Trade Name Pyrad
- Includes Gloves No
- Standards NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-L-NG
- Zoro # G010042295
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Maximum Waist Size | 40 |
Minimum Waist Size | 38 in |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Garment Material Trade Name | Pyrad |
Includes Gloves | No |
Standards | NFPA |
Includes Carrying Bag | Yes |
Clothing Included | Coat, Leggings |
ATPV Rating | 40 cal/sq cm |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Arc Flash PPE Category | 4 |
Includes Hood | Yes |
Headwear Included | Hard Hat |
Includes Glove Protectors | No |
Includes Safety Glasses | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Included Hood Type | Standard Hood |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Protection Clothing Kit, Black, Size L, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Green Frame, Clear Lens (S1201SGAF)
- IRONCLAD PERFORMANCE WEAR Work Crewglove Large (WCG-04-L)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 130)
- CONDOR Exit Sign, 6 in Height, 6 in Width, Vinyl, Circle, English (487D49)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits