Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-L-H3P-NG
Zoro # G810042242
product price: $2,110.99
/ea
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
- Included Hood Type Lift Front
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-L-H3P-NG
- Zoro # G810042242
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Minimum Waist Size | 38 in |
Maximum Waist Size | 40 |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Included Hood Type | Lift Front |
Includes Hood | Yes |
Garment Material Trade Name | Pyrad |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Headwear Included | Hard Hat |
Includes Glove Protectors | No |
Clothing Included | Coat, Leggings |
Includes Gloves | No |
Standards | NFPA |
Arc Flash PPE Category | 4 |
ATPV Rating | 40 cal/sq cm |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Description
Arc Flash Protection Clothing Kit, Black, Size L, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43071)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Black (35-803-1523-603)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25, MHZW20EVP (MHZW20EVP)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40XL10 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, XL, Sz 10 (KIT4SC40XL10)
- Mechanix Wear Workwear and Protective Clothing