Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-5XL-NG
Zoro # G610041728
product price: $2,007.99
/ea
Free Shipping & Returns
$2,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5XL
- Headwear Included Hard Hat
- Includes Hood Yes
- Includes Gloves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-5XL-NG
- Zoro # G610041728
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Minimum Chest Size | 64 in |
Maximum Waist Size | 60 |
Maximum Chest Size | 66 in |
Minimum Waist Size | 58 in |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
Headwear Included | Hard Hat |
Includes Hood | Yes |
Includes Gloves | No |
Standards | NFPA |
Clothing Included | Coat, Leggings |
ATPV Rating | 40 cal/sq cm |
Includes Glove Protectors | No |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Includes Carrying Bag | Yes |
Garment Material Trade Name | Pyrad |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 4 |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Included Hood Type | Standard Hood |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Description
Arc Flash Protection Clothing Kit, Black, Size 5XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, XL, 100 PK, Blue (53CV55)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14265)
- MAXIT Beanie Cap, Brown, Universal (102626009)
- SELLSTROM Faceshield Flip Window, Shade 5 IR, 8x8in (S32155)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- Mechanix Wear Arc Flash and Flame Resistant Clothing