Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-5XL-H3P-NG
Zoro # G110041853
product price: $2,285.99
/ea
Free Shipping & Returns
$2,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5XL
- Includes Carrying Bag Yes
- Included Hood Type Lift Front
- Includes Glove Protectors No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-5XL-H3P-NG
- Zoro # G110041853
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Minimum Chest Size | 64 in |
Minimum Waist Size | 58 in |
Maximum Waist Size | 60 |
Maximum Chest Size | 66 in |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
Includes Carrying Bag | Yes |
Included Hood Type | Lift Front |
Includes Glove Protectors | No |
Garment Material Trade Name | Pyrad |
Includes Gloves | No |
Arc Flash PPE Category | 4 |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Standards | NFPA |
Clothing Included | Coat, Leggings |
ATPV Rating | 40 cal/sq cm |
Headwear Included | Hard Hat |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Protection Clothing Kit, Black, Size 5XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Mesh Safety Vest, Orange, XL, 2 Stripe (V1025250U-XL)
- MSA SAFETY Vertical Ladder Lifeline Kit (30914-00)
- GUARDIAN EQUIPMENT 30 ft.L Velocity Cable (42002)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-103/M)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08MD09 8 cal/cm2 Arc Flash Kit with FR Coverall, MD, Glove Size 09 (KIT2CV08MD09)
- Mechanix Wear Workwear and Protective Clothing