Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-5X-H3PFNG
Zoro # G710041925
product price: $2,637.99
/ea
Free Shipping & Returns
$2,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5XL
- Arc Flash PPE Category 4
- Headwear Included Hard Hat
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-5X-H3PFNG
- Zoro # G710041925
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Chest Size | 66 in |
Maximum Waist Size | 60 |
Minimum Waist Size | 58 in |
Minimum Chest Size | 64 in |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Arc Flash PPE Category | 4 |
Headwear Included | Hard Hat |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Standards | NFPA |
Garment Material Trade Name | Pyrad |
Includes Gloves | No |
Includes Hood | Yes |
Includes Glove Protectors | No |
Included Hood Type | Lift Front |
ATPV Rating | 40 cal/sq cm |
Clothing Included | Coat, Leggings |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Protection Clothing Kit, Black, Size 5XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, L (48LVM)
- HONEYWELL MILLER D-Bolt Anchor, 5/8in. Diameter (417/)
- CONDOR Safety Sign, 10" Wx7" H, 0.010" Thickness, 479P58 (479P58)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RG2X-WB-PP)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits