Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-4XL-NG
Zoro # G610041971
product price: $1,864.99
/ea
Free Shipping & Returns
$1,864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4XL
- Clothing Included Coat, Leggings
- Headwear Included Hard Hat
- Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-4XL-NG
- Zoro # G610041971
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Minimum Waist Size | 54 in |
Minimum Chest Size | 60 in |
Maximum Waist Size | 56 |
Maximum Chest Size | 62 in |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Clothing Included | Coat, Leggings |
Headwear Included | Hard Hat |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Includes Hood | Yes |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 4 |
Includes Carrying Bag | Yes |
ATPV Rating | 40 cal/sq cm |
Includes Gloves | No |
Garment Material Trade Name | Pyrad |
Includes Glove Protectors | No |
Standards | NFPA |
Includes Face Shield | Yes |
Included Hood Type | Standard Hood |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Description
Arc Flash Protection Clothing Kit, Black, Size 4XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Glove, Sz9,784RK2, PR (11819VP)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- EAGLE MFG Plunger Can, 1 Gal., Polyethylene, Red (P714)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J290)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08BXL08 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, XL, Glove Size 08 (KIT2CV08BXL08)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits