Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-3XL-NG
Zoro # G310043565
product price: $1,720.99
/ea
Free Shipping & Returns
$1,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Includes Carrying Bag Yes
- Includes Glove Protectors No
- Clothing Included Coat, Leggings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-3XL-NG
- Zoro # G310043565
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Maximum Chest Size | 58 in |
Maximum Waist Size | 52 |
Minimum Waist Size | 50 in |
Minimum Chest Size | 56 in |
Details
Item | Arc Flash Protection Clothing Kit |
Color | Black |
Includes Carrying Bag | Yes |
Includes Glove Protectors | No |
Clothing Included | Coat, Leggings |
Headwear Included | Hard Hat |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
Includes Safety Glasses | Yes |
Includes Gloves | No |
Includes Hood | Yes |
Garment Material Trade Name | Pyrad |
Standards | NFPA |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Included Hood Type | Standard Hood |
Description
Arc Flash Protection Clothing Kit, Black, Size 3XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Lens Cleaning (LCS080600)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS (BD-1000-NPF-XS)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (99-1-6000B-S)
- TASCO Hard Hat Mounted Ear Muffs, 26 dB, Golden Eagle, Black (100-02951)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Hood wFans (ARC40KITFANNG-XL-NR)
- Mechanix Wear Workwear and Protective Clothing