Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-3XL-H3P-NG
Zoro # G510043532
Free Shipping & Returns
$1,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Standards NFPA
- Garment Material Trade Name Pyrad
- Includes Carrying Bag Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-3XL-H3P-NG
- Zoro # G510043532
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Chest Size | 56 in |
Minimum Waist Size | 50 in |
Maximum Chest Size | 58 in |
Maximum Waist Size | 52 |
Details
Color | Black |
Item | Arc Flash Protection Clothing Kit |
Standards | NFPA |
Garment Material Trade Name | Pyrad |
Includes Carrying Bag | Yes |
Includes | Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses |
ATPV Rating | 40 cal/sq cm |
Arc Flash PPE Category | 4 |
Headwear Included | Hard Hat |
Included Hood Type | Lift Front |
Includes Glove Protectors | No |
Includes Hood | Yes |
Includes Safety Glasses | Yes |
Includes Gloves | No |
Clothing Included | Coat, Leggings |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Protection Clothing Kit, Black, Size 3XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- PIP Latex Coated Gloves, 3/4 Dip Coverage, Yellow, Mens, 12PK (55-3273)
- SELLSTROM Safety Glasses, Green Scratch-Resistant (S72905)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- Mechanix Wear Workwear and Protective Clothing