Shop All Arc Flash Hoods
Mechanix Wear
Arc Flash Lift Front Hood, Charcoal Grey, Universal
Mfr # SWH-40H-GPGY-FAN
Zoro # G106171267
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Charcoal Grey
- ATPV Rating 40 cal/sq cm
- Includes Hard Cap
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SWH-40H-GPGY-FAN
- Zoro # G106171267
- Country of Origin United States
- Category Arc Flash Hoods
Dimensions
Size | Universal |
Window Height | 10 in |
Overall Length | 22 in |
Window Width | 20 in |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Charcoal Grey, Fabric Weight 9.2 oz/sq yd, Features Single-ply fabric, Hood Type Standard, Hood Window Type Face Shield Fitted, Includes Hard Cap, Includes Lining No, Arc Flash Lift Front Hood, Lift Front No, Lining Material Not Applicable, Material Trade Name Pyrad, Overall Length 22 in, Size Universal, Standards ASTM F1509, NFPA 70E (2021), Suspension Type Ratchet, Ventilated Yes, Ventilation Type Vent, Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger High Voltage, 5 x 3.5", Header Legend Color: White (LCU4-0669-ND_5X3.5)
- SIGNMISSION OSHA WARNING Sign, No Entry Blasting In Progress, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12266)
- 3M Safety Glasses, Indoor/Outdoor No - Antifog Coating (10078371621039)
- BRADY Firearms Sign, 4 in Height, 6 in Width, Vinyl, Diamond, No Text (139798)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY-FAN)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200HAT-PP)
- ARCGUARD Arc Flash Faceshield with Hard Hat (H20HTHAT)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQHFANPV)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- Mechanix Wear Workwear and Protective Clothing