Shop All Anti-Vibration Gloves
This Product is Discontinued
Mechanix Wear
Anti-Vibration Gloves, XL, Black, PR (Discontinued)
Mfr # MP2-05-011
Zoro # G6590479
This Product is Discontinued
Key Features
- Glove Size 11
- Palm Material Spandex
- Palm Construction EVA Foam Padding
- Standards CE, EN388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MP2-05-011
- Zoro # G6590479
- UPC # 781513103708
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.