Shop All Flame Resistant & Arc Flash Pants
Mechanix Wear
Aluminized Pants, 32" L
Mfr # 606-ACK-S
Zoro # G412475189
product price: $419.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # 606-ACK-S
- Zoro # G412475189
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Pants, 32" L |
Description
Aluminized Pants, 32" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black (V235)
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 28 in Height, 20 lb (35GX47)
- DUPONT Collared Chemical Resistant Coveralls, White, Tychem(R) 4000, Zipper (SL125BWH2XL001200)
- ARIAT Stretch Canvas Straight Leg, 38" x "32 (10027709)
- ARIAT FR Bottoms, Men's, S, 30/36 (10026002)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 34x34 (ZFJ209-40X32)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10017226)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, 36inx32in, L (10023466)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- Mechanix Wear Flame Resistant & Arc Flash Pants