Shop All Flame Resistant & Arc Flash Pants
Mechanix Wear
Aluminized Pants, 32" L
Mfr # 606-ACK-M
Zoro # G112475175
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # 606-ACK-M
- Zoro # G112475175
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Pants, 32" L |
Description
Aluminized Pants, 32" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- CALLOWAY MILLS Black, 18 W x 30 L (103681830)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- ZORO SELECT Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black (03-752-16)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023467)
- CARHARTT Pants, Blue, Cotton, 34 x 36 In. (FRB100-DNM 34 36)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.LG)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- Mechanix Wear Workwear and Protective Clothing