Shop All Flame Resistant & Arc Flash Pants
Mechanix Wear
Aluminized Leggings, 16", PR
Mfr # 401-ACK-16
Zoro # G812475192
product price: $152.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # 401-ACK-16
- Zoro # G812475192
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Leggings, 16" |
Description
Aluminized Leggings, 16",Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- SIGNMISSION OSHA Notice Sign, Face Shield Required, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-12387)
- ARIAT Size 9-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS120)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- ARIAT Relaxed Basic Stretch Boot Cut, 40" x "36 (10020812)
- MCR SAFETY FR Pants, Blue, 34/30 (P2D3430)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- COAXSHER Wildland Fire Pants, 2XL, 32 in. Inseam (FC203 XXL32)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (106-4032)
- ARIAT FR Carpenter Pants, Men's, L, 35/36 (10019623)
- Mechanix Wear Arc Flash and Flame Resistant Clothing