Shop All Flame Resistant & Arc Flash Pants
Mechanix Wear
Aluminized Leggings, 16", PR
Mfr # 401-ACK-16-XL
Zoro # G012475152
product price: $167.99
/pr
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # 401-ACK-16-XL
- Zoro # G012475152
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Leggings, 16" |
Description
Aluminized Leggings, 16",Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KA6)
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, S (KBKB1T18TS)
- COAXSHER Wildland Fire Pants, L, 34 in. Inseam (FC203 L34)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- ARIAT Relaxed Ridgeline Boot Cut, 38" x "32 (10018365)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- Mechanix Wear Flame Resistant & Arc Flash Pants