Shop All Flame Resistant & Arc Flash Pants
Mechanix Wear
Aluminized Leggings, 14", PR
Mfr # 401-ACK-XL
Zoro # G312475159
Free Shipping & Returns
Not eligible for select promotions
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # 401-ACK-XL
- Zoro # G312475159
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Leggings, 14" |
Description
Aluminized Leggings, 14",Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC U Channel Galv Steel Sign Post, 4Ft (P4GV)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- KLEENGUARD Liq Parti Protect Aprons KneeLeng Bound Neck Ties WHT 100/Cs (44481)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- ARIAT FR Carpenter Jeans, Men's, M, 34/36 (10017262)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Cargo Pants, Navy, 34x34 (ZFJ209-40X32)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-2XL)
- ARIAT Straight Fit FR Jean, Men's, XL, 40/34 (10026004)
- Mechanix Wear Arc Flash and Flame Resistant Clothing