Shop All Flame Resistant & Arc Flash Pants
Mechanix Wear
Aluminized Leggings, 14", PR
Mfr # 401-ACK-2XL
Zoro # G512475188
product price: $144.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # 401-ACK-2XL
- Zoro # G512475188
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Leggings, 14" |
Description
Aluminized Leggings, 14",Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (1ETK3)
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 (5KDC9)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- ZORO SELECT Barricade Tape, Polyethylene, 200 ft. (91227)
- ARIAT Stretch Coltrane Straight Leg, 44" x "34 (10036687)
- ARIAT Relaxed Fit FR Jeans, Men's, 50 (10012555)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- ARIAT Straight Fit FR Jean, Men's, L, 36/30 (10026004)
- Mechanix Wear Workwear and Protective Clothing