Shop All Flame Resistant & Arc Flash Jackets & Coats
Mechanix Wear
Aluminized Coat 50" L
Mfr # 603-ACK-XL
Zoro # G212475167
Free Shipping & Returns
Not eligible for select promotions
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # 603-ACK-XL
- Zoro # G212475167
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Coat 50" L |
Description
Aluminized Coat 50" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Standard Vehicle Portable Spill Kit, 22" x 16" x 5", Absorbency Capacity 11.5 gal (SK-VEH)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- SIGNMISSION Chicken Tenders Yard Sign & Stake outdoor plastic coroplast window, C-1824 Chicken Tenders (C-1824 Chicken Tenders)
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABB-3X)
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-DNY)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040-L)
- VIKING Viking FR Insulated 300D Jkt Blk, XXXL (3907FRWJ-XXXL)
- LAKELAND High Performance FR Hi-Vis Jacket, Hi-Vi (IJKT12ANT29RT3XT)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- Mechanix Wear Flame Resistant & Arc Flash Jackets & Coats