Shop All Flame Resistant & Arc Flash Jackets & Coats
Mechanix Wear
Aluminized Coat 50" L
Mfr # 603-ACK-L
Zoro # G312475210
Free Shipping & Returns
Not eligible for select promotions
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # 603-ACK-L
- Zoro # G312475210
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Coat 50" L |
Description
Aluminized Coat 50" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Cabrio Men's Closed Back Clog in Black, Size 12.5-13, PR (457806M-002-47)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44333)
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- ULTRATECH Hand Pump For Decon Decks (2345)
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 3XL (1040-3X)
- PIP Ironcat 9oz 18in FR Sateen Cotton Sleeve, Blue, 9oz (7070B/18)
- VIKING Viking FR PU Jacket, M (6050FRJ-M)
- WELDAS Alliance COOL FR Jacket, Style: 9oz Cotton FR w/30inch Leather sleeves, Medium, Navy blue (33-8060M)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- STEEL GRIP Aluminized Jacket, Thermonol, L (ATH 1136-35)
- Mechanix Wear Arc Flash and Flame Resistant Clothing