Shop All Flame Resistant & Arc Flash Jackets & Coats
Mechanix Wear
Aluminized Coat 50" L
Mfr # 603-ACK-3XL
Zoro # G412475165
Free Shipping & Returns
Not eligible for select promotions
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # 603-ACK-3XL
- Zoro # G412475165
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Coat 50" L |
Description
Aluminized Coat 50" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, One Size (6650)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 16 (EGCC16-50)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Adhesive Backed Vinyl (DL41BP10)
- TOP DOG Die Cut Apron, 45", 6 mil, Green (80012)
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080MB-2X)
- VIKING Viking FR Insulated 50C 300D Parka, S (3957FRJ-S)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- MAGID SparkGuard Flame Resistant Jacket with Inside Arm Patches (1834-S)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, L (1250-L)
- VIKING Viking FR Insulated 300D Jkt Blk, L (3907FRWJ-L)
- Mechanix Wear Arc Flash and Flame Resistant Clothing