Shop All Flame Resistant & Arc Flash Jackets & Coats
Mechanix Wear
Aluminized Coat 45" L
Mfr # 602-ACK-M
Zoro # G912475191
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # 602-ACK-M
- Zoro # G912475191
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Coat 45" L |
Description
Aluminized Coat 45" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Yellow, HDPE, 48 In (04-48-YYG)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- BRONER Broner Solarweave Floating Hat (48-79-596-M-G)
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, M (1060-M)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, M (WC 16750)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XXXXL (2830-XXXXL)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 4XL (1040-4X)
- Mechanix Wear Flame Resistant & Arc Flash Jackets & Coats