Shop All Flame Resistant & Arc Flash Jackets & Coats
Mechanix Wear
Aluminized Coat 45" L
Mfr # 602-ACK-L
Zoro # G012475169
Free Shipping & Returns
Not eligible for select promotions
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # 602-ACK-L
- Zoro # G012475169
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Coat 45" L |
Description
Aluminized Coat 45" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2 ft. x 15 ft. (GRAN13672)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- GUARDIAN Guardian Parking Stop, 6Ft L (DH-PB-2)
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 3XL (1040-3X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M (1250-M)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XL (1830-XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- MCR SAFETY Flame Resistant Rain Jacket, 53" Chest (BJ238JHL)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- Mechanix Wear Flame Resistant & Arc Flash Jackets & Coats