Shop All Flame Resistant & Arc Flash Jackets & Coats
Mechanix Wear
Aluminized Coat 45" L
Mfr # 602-ACK-4XL
Zoro # G812475178
Free Shipping & Returns
Not eligible for select promotions
$684.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # 602-ACK-4XL
- Zoro # G812475178
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | Aluminized Coat 45" L |
Description
Aluminized Coat 45" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Information Labels - X-Ray Complete 5/16"x1-1/4" White w/Green & Black (X-4386)
- BRADY Arrow Tape, 2inWx30 yd., White/Brown, Poly (109938)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-39528 (TCSL2-39528)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - 2X-Large (48-73-8954)
- MECHANIX WEAR Jacket (SWJ-40-GPGY-XL)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, 2XL (ZFA106-2XL)
- PIP Ironcat 30in FR Twill Cotton Jacket, 9oz, Green, 4XL (7040/4XL)
- MCR SAFETY Flame Resistant Rain Jacket, 53" Chest (BJ238JHL)
- OBERON TCG40™ Series Ultralight Arc Flash Coats S (TCG40-CT-S)
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- Mechanix Wear Flame Resistant & Arc Flash Jackets & Coats