Shop All Impact Sockets
Mechanics Time Savers
Soc Hol 3/8 Imp M Dk Green 14 Hole
Mfr # 1486
Zoro # G4649663
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- For Use With Metric Chrome Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanics Time Savers
- MFR # 1486
- Zoro # G4649663
- UPC # 781033014867
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Item | Socket Organizer |
For Use With | Metric Chrome Sockets |
Description
Soc Hol 3/8 Imp M Dk Green 14 Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Mobile Bending Station (252)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-70)
- MAKITA Tilt Base (198987-9)
- MILWAUKEE TOOL M18 FUEL HTIW Protective Boot (49-16-2767)
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J10023L)
- TEKTON 3/8 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID13321)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MDG)
- PROTO 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J6515MH)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018R)
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Standard Socket, black oxide (J6910HF)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1914F)
- Mechanics Time Savers Sockets & Ratchets