Shop All Socket Sets
Mechanics Time Savers
Mechanics Time Savers MTS-LAS38MR 0.37 in. Lock-a-Socket Metric Drive - Red
Mfr # MTS-LAS38MR
Zoro # G204069572
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanics Time Savers
- MFR # MTS-LAS38MR
- Zoro # G204069572
- UPC # 781033529163
- Country of Origin China
- Category Socket Sets
Description
3/8. Drive Lock-a-Socket . New Locking Strip Allows Locking Posts to Lock Sockets & Lock the Locking Posts in Place on the Rail . Magnetic Rail adheres to ferrous metal surfaces .
Features- 0.37 in. Lock-a-Socket Metric Drive
- Powerful and versatile tools
- Durable and reliable construction
- Color: Red
- Size: 3/8"
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- CENTURY DRILL & TOOL Jobber Length Drill Bit 2pk. (22307)
- STARRETT Combination Square Blade, 12 In, 16R (CB12-16R)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-LAS12SO 0.5 in. Lock-a-Socket SAE Drive - Orange (MTS-LAS12SO)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-LAS12SR 0.5 in. Lock-a-Socket SAE Drive - Red (MTS-LAS12SR)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-PSH25S-RED 0.25 in. SAE PEG Socket Holder; Red (MTS-PSH25S-RED)
- HOLEX 1/2 inch Drive Socket Set, 12 pt, 20 Pieces (630049 20)
- WRIGHT TOOL 3/8" Drive SAE, 29 pcs (340)
- K-TOOL INTERNATIONAL 20020 0.25 in. Multi Plus Close Quter Spline Socket - 12 Piece (KTI20020)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 10mm Socket Set (80319)
- Mechanics Time Savers Sockets & Ratchets