Shop All Sockets
Mechanics Time Savers
3/8 Sae Peg Socket Holder - Green
Mfr # PSH38S-GRN
Zoro # G4653023
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- For Use With Shallow and Deep Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanics Time Savers
- MFR # PSH38S-GRN
- Zoro # G4653023
- UPC # 781033528548
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
For Use With | Shallow and Deep Sockets |
Item | Peg Socket Holder |
Description
3/8 Sae Peg Socket Holder - Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 7/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (12098-INS)
- WILLIAMS Bahco 6in. Wide Mouth Adj Wrench (9029 R US)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 36mm (80815D)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Green (PSH25M-GRN)
- MECHANICS TIME SAVERS Lock-A-Socket Matte Black/Green Posts, 1/4" Drive (MTSLAS25MBG)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/2 " Dr Drive (MTSLAS50BK)
- MECHANICS TIME SAVERS 1/2 Metric Peg Socket Holder - Red (PSH50M-RED)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Blue (PSH38M-BLU)
- MECHANICS TIME SAVERS 1/2 Sae Peg Socket Holder - Green (PSH50S-GRN)
- CAPRI TOOLS 3/8 in Drive 3/8 in 12-Point SAE Shallow Socket (CP16350)
- Mechanics Time Savers Sockets & Ratchets