Shop All Sockets
Mechanics Time Savers
3/8 Metric Peg Socket Holder - Gray
Mfr # PSH38M-GRY
Zoro # G4646757
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- For Use With Shallow and Deep Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanics Time Savers
- MFR # PSH38M-GRY
- Zoro # G4646757
- UPC # 781033528555
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Item | Peg Socket Holder |
For Use With | Shallow and Deep Sockets |
Description
3/8 Metric Peg Socket Holder - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- WILLIAMS Williams Combo Ratchet Wrench, 28mm, Hi-Polish (JHW1228MNRC)
- PFERD 8" All-Purpose File - DIY Packaged - Second Cut, with Handle (16053P)
- J.W. WINCO GN817-6-9-M12X1.5-CK-NI Indexing Plunger (817-6-9-M12X1.5-CK-NI)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Blue (PSH38M-BLU)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Green (PSH25M-GRN)
- MECHANICS TIME SAVERS Mechanics Time Savers LASTRAY38 3 Row 0.38 in. Drive Lock A Socket Tray (MTS-LASTRAY38)
- MECHANICS TIME SAVERS 1/2 Metric Peg Socket Holder - Blue (PSH50M-BLU)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Gray (PSH25M-GRY)
- POWERBUILT 3/8" Drive 16Mm 12Pt Socket (641021)
- Mechanics Time Savers Sockets & Ratchets