Shop All Sockets
Mechanics Time Savers
1/4 Sae Peg Socket Holder - Red
Mfr # PSH25S-RED
Zoro # G4651535
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- For Use With Shallow and Deep Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanics Time Savers
- MFR # PSH25S-RED
- Zoro # G4651535
- UPC # 781033528500
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
For Use With | Shallow and Deep Sockets |
Item | Peg Socket Holder |
Description
1/4 Sae Peg Socket Holder - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Scale Tape Horizontal Self Adhesive, Form:B Zero Point Right, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00221010X0500)
- KO-KEN Socket 13mm Flare Nut 62mm 3/8 Sq. Drive (3300FN-13)
- DRILL AMERICA 17/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X17/32)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1060)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/2 " Dr Drive (MTSLAS50BK)
- MECHANICS TIME SAVERS Mechanics Time Savers LASTRAY38 3 Row 0.38 in. Drive Lock A Socket Tray (MTS-LASTRAY38)
- MECHANICS TIME SAVERS 1/2 Metric Peg Socket Holder - Red (PSH50M-RED)
- MECHANICS TIME SAVERS 1/2 Metric Peg Socket Holder - Blue (PSH50M-BLU)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- MECHANICS TIME SAVERS 3/8 Sae Peg Socket Holder - Green (PSH38S-GRN)
- TEKTON 3/4 Inch Drive x 35 mm 6-Point Socket (SHD32135)
- Mechanics Time Savers Sockets