Shop All Sockets
Mechanics Time Savers
1/4 In. Metric Peg Socket Holder Green
Mfr # PSH25M-GRN
Zoro # G4653172
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- For Use With Shallow and Deep Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanics Time Savers
- MFR # PSH25M-GRN
- Zoro # G4653172
- UPC # 781033528456
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | Metric |
Item | Peg Socket Holder |
For Use With | Shallow and Deep Sockets |
Description
1/4 In. Metric Peg Socket Holder Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO 953 4 mm. - T-Handle Wrenches Swivelling Hexagon (GI445875)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- MILWAUKEE TOOL 3/4 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4335)
- CRESCENT NICHOLSON 8" Round Single Cut Second File (11936)
- MECHANICS TIME SAVERS 1/2 Metric Peg Socket Holder - Red (PSH50M-RED)
- MECHANICS TIME SAVERS 1/4 Sae Peg Socket Holder - Red (PSH25S-RED)
- MECHANICS TIME SAVERS 1/2 Metric Peg Socket Holder - Blue (PSH50M-BLU)
- MECHANICS TIME SAVERS 3/8 In. Drive Straight Line Deep Red (D3811)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/4 " Drive (MTSLAS25BK)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/2 " Dr Drive (MTSLAS50BK)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- Mechanics Time Savers Sockets & Ratchets