Shop All Sockets
Mechanics Time Savers
1/4 In. Metric Peg Socket Holder Gray
Mfr # PSH25M-GRY
Zoro # G4648516
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- For Use With Shallow and Deep Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanics Time Savers
- MFR # PSH25M-GRY
- Zoro # G4648516
- UPC # 781033528470
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | Metric |
Item | Peg Socket Holder |
For Use With | Shallow and Deep Sockets |
Description
1/4 In. Metric Peg Socket Holder Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Adapter Socket 1/2F X 3/8M Sae (MT6510093)
- CHICAGO PNEUMATIC WRENCH IMPACT ANGLE 1/2" (CP7737)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53038D2B123885)
- MECHANICS TIME SAVERS Mechanics Time Savers LASTRAY38 3 Row 0.38 in. Drive Lock A Socket Tray (MTS-LASTRAY38)
- MECHANICS TIME SAVERS 1/2 Sae Peg Socket Holder - Green (PSH50S-GRN)
- MECHANICS TIME SAVERS 1/4 Sae Peg Socket Holder - Red (PSH25S-RED)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Green (PSH38M-GRN)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Blue (PSH38M-BLU)
- MECHANICS TIME SAVERS Lock-A-Socket Matte Black/Green Posts, 1/4" Drive (MTSLAS25MBG)
- CTA MANUFACTURING SOCKET TOYOTA FRONT HUB NUT (CTA1724)
- Mechanics Time Savers Sockets