Shop All Sockets
Mechanics Time Savers
1/2 Sae Peg Socket Holder - Green
Mfr # PSH50S-GRN
Zoro # G4652156
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- For Use With Shallow and Deep Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanics Time Savers
- MFR # PSH50S-GRN
- Zoro # G4652156
- UPC # 781033528623
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Peg Socket Holder |
For Use With | Shallow and Deep Sockets |
Description
1/2 Sae Peg Socket Holder - Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- DEWALT Double Ended Detachable Nut Driver (DWADEND-2)
- CRAFTSMAN 1/4" Drive SAE and Metric, 35 pcs (CMMT12005LZ)
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Gray (PSH25M-GRY)
- MECHANICS TIME SAVERS 3/8 Sae Peg Socket Holder - Green (PSH38S-GRN)
- MECHANICS TIME SAVERS Mechanics Time Savers LASTRAY38 3 Row 0.38 in. Drive Lock A Socket Tray (MTS-LASTRAY38)
- MECHANICS TIME SAVERS Lock-A-Socket " Matte Black/Green Posts (MTSLAS38MBG)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/2 " Dr Drive (MTSLAS50BK)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- PROTO 1/2 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5416S)
- Mechanics Time Savers Sockets & Ratchets