Shop All Sockets
Mechanics Time Savers
1/2 Metric Peg Socket Holder - Gray
Mfr # PSH50M-GRY
Zoro # G4649164
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- For Use With Shallow and Deep Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanics Time Savers
- MFR # PSH50M-GRY
- Zoro # G4649164
- UPC # 781033528630
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | Metric |
For Use With | Shallow and Deep Sockets |
Item | Peg Socket Holder |
Description
1/2 Metric Peg Socket Holder - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL FASTBACK Folding Knife (48-22-1520)
- VIM PRODUCTS 14 DR 10 HEAVY DUTY 90T RATCHET (VIMHDR410)
- KLEVER Utility Blade, 1-Sided Cutter Head, PK12 (KCJ-XH-30)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F (C18033)
- MECHANICS TIME SAVERS 3/8 Sae Peg Socket Holder - Green (PSH38S-GRN)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-PSH38M-BLU 0.37 in. Metric PEG Socket Holder; Blue (MTS-PSH38M-BLU)
- MECHANICS TIME SAVERS Mechanics Time Savers LASTRAY38 3 Row 0.38 in. Drive Lock A Socket Tray (MTS-LASTRAY38)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 1/4 " Drive (MTSLAS25BK)
- MECHANICS TIME SAVERS 1/2 Sae Peg Socket Holder - Green (PSH50S-GRN)
- WRIGHT TOOL Breaker Bar, 3/4 " Dr, 21-5/8 " (6435)
- Mechanics Time Savers Sockets & Ratchets